{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT3 | |
Body ⌀ D | 32.5 mm | |
Reach B | 50 mm | |
largest centre point ⌀ 60° A | 10 mm | |
largest centre point ⌀ 30° A | 28 mm | |
maximum radial run-out | 0.003 mm | |
for workpiece weight | 280 kg | |
Type of product | Centring drill |
Article number | 321100 3 | |
EAN / GTIN | 2050002064553 | |
Manufacturer number | TOP52GR42,0 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Revolving lathe centre high precision version Point angle 60°/30° 3 |
||||
for workpiece weight | 280 | 500 | 600 | 300 |
Body ⌀ D | 32.5 | 52 | 52 | 52 |
maximum radial run-out | 0.003 | 0.003 | 0.003 | 0.003 |
Morse taper | MT3 | MT3 | MT3 | MT3 |
Reach B | 50 | 104 | 94 | 94 |
largest centre point ⌀ 60° A | 10 | 8 | 25 | |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill |