• The item cannot be ordered due to missing prices.

Revolving lathe centre high precision version Point angle 60°/30° 4

Article no.: 321100 4

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT4
Body ⌀ D 45 mm
Reach B 80 mm
largest centre point ⌀ 60° A 12.5 mm
largest centre point ⌀ 30° A 40 mm
maximum radial run-out 0.003 mm
for workpiece weight 500 kg
Type of product Centring drill

Identification numbers & Classifications

Article number 321100 4
EAN / GTIN 2050002064560
Manufacturer number TOP52GR42,5

Description

Version:

  • Extremely slim body and high concentricity.
  • Precision needle and thrust bearings result in a maximum variation of 0.003 mm and a very small body ⌀.
  • Taper and chamfered parts are made of hardened bearing steel (61−63 Rockwell).

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For turning and grinding where a small head ⌀ and high accuracy are required.

Downloads & documents

Compare with similar products

This article


Recommendations


Revolving lathe centre high precision version Point angle 60°/30° 4

Revolving lathe centre high precision version Point angle 60°/30° 4

for workpiece weight 500 1,000 1,200 400 600
Body ⌀ D 45 60 60 60 60
maximum radial run-out 0.003 0.003 0.003 0.003 0.003
Morse taper MT4 MT4 MT4 MT4 MT4
Reach B 80 116 106 85 106
largest centre point ⌀ 60° A 12.5 8 28
Type of product Centring drill Centring drill Centring drill Centring drill Centring drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart