{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT3 | |
Body ⌀ D | 32.5 mm | |
Reach B | 45 mm | |
largest centre point ⌀ 60° A | 12 mm | |
largest centre point ⌀ 30° A | 28 mm | |
maximum radial run-out | 0.003 mm | |
for workpiece weight | 320 kg | |
Type of product | Centring drill |
Article number | 320900 3 | |
EAN / GTIN | 2050001716880 | |
Manufacturer number | 3WPL30 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Revolving lathe centre high precision version Point angle 60°/30° 3 |
||||
for workpiece weight | 320 kg | 500 kg | 600 kg | 300 kg |
Body ⌀ D | 32.5 mm | 52 mm | 52 mm | 52 mm |
maximum radial run-out | 0.003 mm | 0.003 mm | 0.003 mm | 0.003 mm |
Morse taper | MT3 | MT3 | MT3 | MT3 |
Reach B | 45 mm | 104 mm | 94 mm | 94 mm |
largest centre point ⌀ 60° A | 12 mm | 8 mm | 25 mm | |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill |