• The item cannot be ordered due to missing prices.

Revolving lathe centre high precision version Point angle 60°/30° 5

Article no.: 320900 5

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MK5
Body ⌀ D 62 mm
Reach B 90 mm
largest centre point ⌀ 60° A 18 mm
largest centre point ⌀ 30° A 54 mm
maximum radial run-out 0.003 mm
for workpiece weight 1,000 kg
Type of product Centring drill

Identification numbers & Classifications

Article number 320900 5
EAN / GTIN 2050001717108
Manufacturer number 5WPL30

Description

Version:

  • Extremely slim body and high concentricity.
  • Precision needle and thrust bearings result in a maximum variation of 0.003 mm and a very small body ⌀.
  • Taper and chamfered parts are made of hardened bearing steel (61 − 63 Rockwell).

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For turning and grinding where a small head ⌀ and high accuracy are required.

Downloads & documents

Compare with similar products

This article


Recommendations


Revolving lathe centre high precision version Point angle 60°/30° 5

Revolving lathe centre high precision version Point angle 60°/30° 5

for workpiece weight 1,000 kg 2,000 kg 2,200 kg 1,200 kg
Body ⌀ D 62 mm 72 mm 72 mm 72 mm
maximum radial run-out 0.003 mm 0.003 mm 0.003 mm 0.003 mm
Morse taper MK5 MK5 MK5 MK5
Reach B 90 mm 146 mm 136 mm 136 mm
largest centre point ⌀ 60° A 18 mm 10 mm 35 mm
Type of product Centring drill Centring drill Centring drill Centring drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart