• The item cannot be ordered due to missing prices.

Axial holder static VARIA VX 30/VX3

Article no.: 319853 30/VX3

Select article variation and quantity

VDI / VARIA Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    VARIA size VX3
    VDI size 30
    External ⌀ D 68 mm
    Overhang dimension A 64 mm
    Colour code for VDI shanks VDI 30
    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 319853 30/VX3
    EAN / GTIN 2050001743602
    Manufacturer number 19.30VX3

    Description

    Standard:

    DIN ISO 10889 / DIN 69880 / VDI 4325, sheet 2.

    Suitable for:

    Inserts VARIA No. 319801319838, 319872319874.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart