• The item cannot be ordered due to missing prices.

Axial holder static VARIA VX 32/VX4

Article no.: 319853 32/VX4

Select article variation and quantity

VDI / VARIA Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    VARIA size VX4
    VDI size 32
    External ⌀ D 74.8 mm
    Overhang dimension A 46 mm
    Shank ⌀ 32 mm
    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 319853 32/VX4
    EAN / GTIN 2050002077751

    Description

    Version:

    Version with cylindrical shank.

    Suitable for:

    Inserts VARIA No. 319801319838, 319872319874.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart