{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | C | |
Shank ⌀ D1 | 50 mm | |
h1 | 32 mm | |
h2 | 34 mm | |
b1 | 100 mm | |
b2 | 50 mm | |
Shank width b3 | 26 mm | |
h5 | 50 mm | |
h6 | 60 mm | |
l1 | 100 mm | |
Colour code for VDI shanks | VDI 50 | |
Type of product | VDI tool arbor |
Article number | 319107 50 | |
EAN / GTIN | 4067263224488 | |
Manufacturer number | 319107 50 |
This article |
Recommendations |
|
---|---|---|
Toolholder form C1 axial, right hand, Shank ⌀ d1: 50mm |
||
b1 | 100 mm | 100 mm |
Shank width b3 | 26 mm | 26 mm |
h1 | 32 mm | 25 mm |
h2 | 34 mm | 41 mm |
h6 | 60 mm | 60 mm |
l1 | 100 mm | 100 mm |
Type of product | VDI tool arbor | VDI tool arbor |