• The item cannot be ordered due to missing prices.

Toolholder form C1 axial, right hand, Shank ⌀ d1: 20mm

Article no.: 319107 20

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape C
Shank ⌀ D1 20 mm
h1 16 mm
h2 22 mm
b1 52 mm
b2 27 mm
Shank width b3 13 mm
h5 25 mm
h6 30 mm
l1 55 mm
Colour code for VDI shanks VDI 20
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319107 20
EAN / GTIN 4067263224457
Manufacturer number 319107 20

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

For face cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Compare with similar products

This article


Recommendations


Toolholder form C1 axial, right hand, Shank ⌀ d<sub>1</sub>: 20mm

Toolholder form C1 axial, right hand, Shank ⌀ d1: 20mm

b1 52 mm 52 mm
Shape C C
h1 16 mm 16 mm
h2 22 mm 22 mm
h6 30 mm 30 mm
l1 55 mm 55 mm
Shank ⌀ D1 20 mm 20 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart