• The item cannot be ordered due to missing prices.

Toolholder form C1 axial, right hand, Shank ⌀ d1: 30mm

Article no.: 319107 30

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape C
Shank ⌀ D1 30 mm
h1 20 mm
h2 29 mm
b1 70 mm
b2 35 mm
Shank width b3 17 mm
h5 28 mm
h6 38 mm
l1 70 mm
Colour code for VDI shanks VDI 30
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319107 30
EAN / GTIN 4067263224464
Manufacturer number 319107 30

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

For face cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Compare with similar products

This article


Recommendations


Toolholder form C1 axial, right hand, Shank ⌀ d<sub>1</sub>: 30mm

Toolholder form C1 axial, right hand, Shank ⌀ d1: 30mm

Shank width b3 17 mm 17 mm
Colour code for VDI shanks VDI 30 VDI 30
h2 29 mm 29 mm
h5 28 mm 28 mm
h6 38 mm 38 mm
Shank ⌀ D1 30 mm 30 mm
Type of product VDI tool arbor VDI tool arbor

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart