{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for toolholder square | 25 mm | |
Adapter | PSC 63 | |
Arbor standard | ISO 26623-2 | |
Through-coolant | yes | |
Overhang dimension A | 110 mm | |
B | 40 mm | |
External ⌀ D | 94 mm | |
Tip centre offset f | 12.7 mm | |
Type of product | Pin vice |
Article number | 318859 25 | |
EAN / GTIN | 4045197893345 | |
Manufacturer number | 318859 25 |
This article |
Recommendations |
|||
---|---|---|---|---|
Eco toolholder diagonal 45°, left-hand, PSC 63, for toolholder square: 25mm |
||||
Adapter | PSC 63 | HSK-T 63 | HSK-T 63 | PSC 63 |
Arbor standard | ISO 26623-2 | ISO 12164-3 | ISO 12164-3 | ISO 26623-2 |
B | 40 mm | 40 mm | 40 mm | 40 mm |
for toolholder square | 25 mm | 25 mm | 25 mm | 25 mm |
Through-coolant | yes | yes | yes | yes |
Tip centre offset f | 12.7 mm | 12.7 mm | 12.7 mm | 12.7 mm |
Type of product | Pin vice | Pin vice | Pin vice | Pin vice |