{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for toolholder square | 25 mm | |
Adapter | HSK-T 63 | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 112.7 mm | |
Clamping length L1 | 80 mm | |
B | 40 mm | |
External ⌀ D | 94 mm | |
Tip centre offset f | 12.7 mm | |
Type of product | Pin vice |
Article number | 318628 25 | |
EAN / GTIN | 4045197893284 | |
Manufacturer number | 318628 25 |
This article |
Recommendations |
|||
---|---|---|---|---|
Eco toolholder diagonal 45°, left-hand, HSK-T 63, for toolholder square: 25mm |
on request
In stock
13 pieces in stock
£471.18
plus VAT at the current rate
Prices plus delivery costs
|
|||
Adapter | HSK-T 63 | HSK-T 63 | PSC 63 | PSC 63 |
Arbor standard | ISO 12164-3 | ISO 12164-3 | ISO 26623-2 | ISO 26623-2 |
B | 40 mm | 40 mm | 40 mm | 40 mm |
for toolholder square | 25 mm | 25 mm | 25 mm | 25 mm |
Through-coolant | yes | yes | yes | yes |
Tip centre offset f | 12.7 mm | 12.7 mm | 12.7 mm | 12.7 mm |
Type of product | Pin vice | Pin vice | Pin vice | Pin vice |