• The item cannot be ordered due to missing prices.

Eco toolholder diagonal 45°, right-hand 25 mm

Article no.: 318857 25

Select article variation and quantity

for toolholder square (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for toolholder square 25 mm
    Adapter PSC 63
    Arbor standard ISO 26623-2
    Through-coolant yes
    Overhang dimension A 110 mm
    B 40 mm
    External ⌀ D 94 mm
    Tip centre offset f 12.7 mm
    Type of product Pin vice

    Identification numbers & Classifications

    Article number 318857 25
    EAN / GTIN 4045197893338
    Manufacturer number 318857 25

    Description

    Version:

    With adjustable cooling nozzle with internal thread.
    GARANT - Optimisation of tool life, better surface finishes, increased process reliability and increased productivity due to GARANT Eco.

    Application:

    For use on lathes and milling centres.
    For mounting ISO toolholders with square shanks.

    Note:

    PSC clamping stud on request.
    With pass-through shim. Suitable for toolholders with shank 20 and 25 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart