{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 400 mm | |
Length L | 180 mm | |
Width B | 50.5 mm | |
Height H | 73 mm | |
Slot width D | 18 mm | |
Bore spacing b | 60 mm | |
Tenon length A | 30 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Type of product | Self-centring chuck jaws |
Article number | 313300 400 | |
EAN / GTIN | 4019208023830 | |
Manufacturer number | 094046 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Soft top jaw set 3 pieces 400 |
||
Bore spacing b | 60 | 60 |
for chuck type | 400 | 400 |
Length L | 180 | 180 |
Slot width D | 18 | 18 |
suitable for colour code | Röhm self-centring chucks and jaws ;Schunk self-centring chucks and jaws | Röhm self-centring chucks and jaws ;Schunk self-centring chucks and jaws |
Tenon length A | 30 | 30 |
Type of product | Self-centring chuck jaws | Self-centring chuck jaws |