• The item cannot be ordered due to missing prices.

ROTA-S-plus 2.0 self-centring three-jaw chuck with scroll stepped jaws 400

Article no.: 313115 400
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ROTA-S plus
Standard DIN 702-4
Type 400
Clamping range with external hard top jaws 20 mm - 408 mm
Clamping range with internal hard top jaws 137 mm - 408 mm
Clamping stroke per jaw S 12 mm
External ⌀ A 408 mm
Aperture E 102 mm
Chuck height D 124 mm
Centring ⌀ B 380 mm
Chuck key hexagon socket K 19 mm
Weight 99 kg
maximum speed 2,200 min-1
Colour code for accessories Schunk self-centring chucks and jaws
Type of product Self-centring chucks

Identification numbers & Classifications

Article number 313115 400
EAN / GTIN 2050001928740
Manufacturer number 0814340

Description

Version:

  • Maximum concentricity and jaw exchange repeatability.
  • Long service life with very high precision.
  • Modular protective sleeve system.
  • Very short set-up times.
  • Chuck body case-hardened up to 315 mm ⌀.
  • Large aperture (dimension E!).
  • Safety peg for maximum operator safety.
  • Base jaws compatible with chucks of the system “F” and system “Duro”.
  • Flexible clamping of small and large components.
  • High-precision clamping of very small internal ⌀.

Version - image:

Hardened, extremely stiff and polished chuck body.
Base jaws with angled serrations.
Special shape with spray edge.
Push button for jaw change.
Jaw locking (3 times − apart from size 400).
Engagement pin for pre-positioning of the base jaw.
Actuation by means of a wrench

Application:

For machines with recessed mount or for mounting by means of flange. Secured with screws from the front. The flange blanks must always be fitted first to the machine and then matched to the chuck.

Standard:

DIN 702-4.

Material:

Entirely made of steel, suitable for high speeds (see table).

Supplied with:

1 safety chuck key and 1 set fastening screws.
1 set scroll stepped jaws.

Optional extras:

For spare and additional jaws see No. 313200313350.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart