• The item cannot be ordered due to missing prices.

ROTA-S-plus 2.0 self-centring three-jaw chuck with scroll stepped jaws 315

Article no.: 313115 315
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ROTA-S plus
Standard DIN 702-4
Type 315
Clamping range with external hard top jaws 14 mm - 333 mm
Clamping range with internal hard top jaws 95 mm - 326 mm
Clamping stroke per jaw S 9.9 mm
External ⌀ A 323 mm
Aperture E 92 mm
Chuck height D 117 mm
Centring ⌀ B 300 mm
Chuck key hexagon socket K 16 mm
Weight 54.2 kg
maximum speed 3,400 min-1
Colour code for accessories Schunk self-centring chucks and jaws
Type of product Self-centring chucks

Identification numbers & Classifications

Article number 313115 315
EAN / GTIN 2050001928733
Manufacturer number 0819204

Description

Version:

  • Maximum concentricity and jaw exchange repeatability.
  • Long service life with very high precision.
  • Modular protective sleeve system.
  • Very short set-up times.
  • Chuck body case-hardened up to 315 mm ⌀.
  • Large aperture (dimension E!).
  • Safety peg for maximum operator safety.
  • Base jaws compatible with chucks of the system “F” and system “Duro”.
  • Flexible clamping of small and large components.
  • High-precision clamping of very small internal ⌀.

Version - image:

Hardened, extremely stiff and polished chuck body.
Base jaws with angled serrations.
Special shape with spray edge.
Push button for jaw change.
Jaw locking (3 times − apart from size 400).
Engagement pin for pre-positioning of the base jaw.
Actuation by means of a wrench

Application:

For machines with recessed mount or for mounting by means of flange. Secured with screws from the front. The flange blanks must always be fitted first to the machine and then matched to the chuck.

Standard:

DIN 702-4.

Material:

Entirely made of steel, suitable for high speeds (see table).

Supplied with:

1 safety chuck key and 1 set fastening screws.
1 set scroll stepped jaws.

Optional extras:

For spare and additional jaws see No. 313200313350.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart