• The item cannot be ordered due to missing prices.

Base jaw set, 3 pieces, angled serration 400

Article no.: 313200 400

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for chuck type 400 mm
    Length L 160 mm
    Width B 45 mm
    Slot width A 30 mm
    Bore spacing b 60 mm
    Tenon width D 18 mm
    suitable for colour code Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws
    Type of product Self-centring chuck jaws

    Identification numbers & Classifications

    Article number 313200 400
    EAN / GTIN 4019208023816
    Manufacturer number 094044

    Description

    Application:

    As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.
    To accept hard or soft top jaws. Fastening screws for top jaws are supplied.

    Suitable for:

    Schunk self-centring chucks No. 313115; 313117; 313135; 313137, Röhm self-centring chucks Duro No. 313120; 313140 and other self-centring chuck systems.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart