{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 250 mm | |
Length L | 125 mm | |
Width B | 30 mm | |
Height H | 50 mm | |
Slot width D | 12 mm | |
Bore spacing b | 40 mm | |
Tenon length A | 20 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Type of product | Self-centring chuck jaws |
Article number | 313300 250 | |
EAN / GTIN | 4019208023700 | |
Manufacturer number | 094010 |
This article |
Recommendations |
|
---|---|---|
Soft top jaw set 3 pieces, for chuck type: 250 |
||
Bore spacing b | 40 mm | 40 mm |
for chuck type | 250 mm | 250 mm |
Length L | 125 mm | 125 mm |
Slot width D | 12 mm | 12 mm |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws |
Tenon length A | 20 mm | 20 mm |
Type of product | Self-centring chuck jaws | Self-centring chuck jaws |