{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Steel | |
External ⌀ A | 160 mm | |
Aperture E | 42 mm | |
Height without jaws H1 | 65 mm | |
Height with jaws H2 | 91 mm | |
Centring ⌀ B | 125 mm | |
Centring depth C | 4 mm | |
Chuck key square K | 10 mm | |
Weight | 8.8 kg | |
maximum speed | 4,600 min-1 | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 310505 160 | |
EAN / GTIN | 4019208526997 | |
Manufacturer number | 185303 |
This article |
Recommendations |
||
---|---|---|---|
Three-jaw lathe chuck steel with recessed mount, DIN 702-4, External ⌀ A: 160mm |
|||
External ⌀ A | 160 mm | 160 mm | 160 mm |
Aperture E | 42 mm | 42 mm | 42 mm |
Weight | 8.8 kg | 10 kg | 10 kg |
Height with jaws H2 | 91 mm | 96.5 mm | 100 mm |
Height without jaws H1 | 65 mm | 64.5 mm | 68 mm |
maximum speed | 4,600 min-1 | 3,600 min-1 | 4,600 min-1 |
Type of product | Gear scroll chucks | Gear scroll chucks | Gear scroll chucks |