{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Steel | |
External ⌀ A | 125 mm | |
Aperture E | 32 mm | |
Height without jaws H1 | 56 mm | |
Height with jaws H2 | 78.5 mm | |
Centring ⌀ B | 95 mm | |
Centring depth C | 4 mm | |
Chuck key square K | 9 mm | |
Weight | 5.4 kg | |
maximum speed | 5,500 min-1 | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 310505 125 | |
EAN / GTIN | 4019208527000 | |
Manufacturer number | 185302 |
This article |
Recommendations |
||
---|---|---|---|
Three-jaw lathe chuck steel with recessed mount, DIN 702-4, External ⌀ A: 125mm |
|||
Aperture E | 32 mm | 32 mm | 35.5 mm |
Height with jaws H2 | 78.5 mm | 76 mm | 79.5 mm |
Height without jaws H1 | 56 mm | 56 mm | 59.5 mm |
Material | Steel | Cast iron | Steel |
Centring ⌀ B | 95 mm | 95 mm | 95 mm |
Centring depth C | 4 mm | 4 mm | 4 mm |
Colour code for accessories | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |