This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

CP sealing ring, DI25, Clamping ⌀ (1 mm increments): 13mm

Article no.: 309667 13

Select article variation and quantity

Clamping ⌀ (1 mm increments) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Centro P
Clamping ⌀ 13 mm
for type DI25
External ⌀ D 20.2 mm
Height L 2 mm
Type of product Collet chuck accessories

Identification numbers & Classifications

Article number 309667 13
Manufacturer number 24503011300

Description

Version:

Vulcanised sealing rings up to 80 bar.
0.5 mm collet ⌀ clamping range (+ 0.4 / − 0.1).

Suitable for:

ER CP clamping nuts No. 309665 size 25DI.

Note:

FAHRION system ER clamping nuts type CP and sealing rings type HP do not fit on to other systems!
  • Sealing rings in 0.5 mm increments on request.
  • Sealing rings for No. 309665 DI40 on request.

Not compatible with other sealing ring systems!

Downloads & documents

From the same series "Centro P" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart