• The item cannot be ordered due to missing prices.

Precision ER collet chuck CENTRO P 16

Article no.: 305910 16

Select article variation and quantity

Type CP for ER Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity ER collet with CP collet chuck: ≤ 6
  • Concentricity HP collet with CP collet chuck: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Centro P
    Type CP for ER 16
    Clamping ⌀ D1 0.5-10 mm
    Adapter HSK-A 63 short
    Arbor standard ISO 12164-1; DIN 69893
    Shape A
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ER collet with CP collet chuck ≤ 6 µm
    Concentricity HP collet with CP collet chuck ≤ 3 µm
    Concentricity ER collet with HDC collet chuck ≤ 6 µm
    Concentricity HP collet with HDC collet chuck ≤ 3 µm
    Machining strategy HSC
    Clamping range 1 mm - 10 mm
    Overhang dimension A 55 mm
    External ⌀ D 30 mm
    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 305910 16
    EAN / GTIN 2050001703392
    Manufacturer number 44326000550

    Description

    Version:

    Alternatively for CENTRO P– without seals, with ER clamping nut Centro P No. 309655 or sealed system with ER clamping nut CP for HP sealing rings No. 309665 in conjunction with HP sealing rings No.309666309668 (for internal coolant supply or as a dirt trap).
    • Ground externally and internally with RFID / Balluffchip bore.
    • Concentricity and repetition accuracy 3 μm at 3×D, maximum 50 mm when using a HP precision collet.
    • HDC = Heavy Duty Chuck, a mount specially designed for rough machining. A reinforced chuck body ensures better stability and plenty of radial stiffness. Ball-bearing clamping nut with trapezoidal-shaped fine thread for optimum tightening torques and clamping forces reduces vibration.
    • Very high clamping forces due to the collet fully seated in the chuck and coated clamping nut.
    • Vibration damping due to the element collet and mass of the chuck.

    Advantage:

    Patented optimum seating of the collet, double guides, trapezoidal thread and low-friction coated clamping nut amalgamate when clamped into a sturdy unit, thus ensuring a very high degree of rigidity and precision.

    Application:

    For high precision clamping of tools with plain shanks.

    Supplied with:

    Without clamping nut.

    Optional extras:

    Coolant pipe No. 309880, socket wrench No. 309890, precision ER collets for HP No. 309368309381, and for taps No. 309402309419 (not for Holex), ER CP clamping nuts No. 309655; 309665, ER HDC clamping nuts No. 309657, HP sealing rings No. 309666309668, CP roller bearing wrenches No. 309754; 309756, HDC roller bearing wrenches No. 309745/309756.

    Note:

    • Clamps only nominal ⌀ up to shank ⌀ tolerance h10.
    • Use in combination with Fahrion collets.

    Downloads & documents

    Suitable products

    Spare parts

    From the same series "Centro P" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart