• The item cannot be ordered due to missing prices.

ER clamping nut for sealing rings, for ER: 20

Article no.: 309615 20

Select article variation and quantity

for ER Unit price incl. VAT
  • Standard: DIN 6499 D
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER 20 mm
Standard DIN 6499 D
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Overall length L 19.5 mm
External ⌀ D 34 mm
Thread M25×1.5
maximum tightening torque 100 Nm
Type of product Clamping nut

Identification numbers & Classifications

Article number 309615 20
EAN / GTIN 7640128492177
Manufacturer number 5.450.20

Description

Version:

Thread and taper ground in a single setup for highest concentricity.
Nut coated for: lower friction and increased clamping force coupled with high wear resistance and corrosion resistance.
With hexagon 25 AF.

Suitable for:

All standard ER collet chucks.

Optional extras:

ER clamping wrench, No. 309680309740.
Single open ended spanner (for size 16), No. 613300 size 25.
Sealing rings No. 309625; 309630; 309635; 309645.

Note:

Collet chuck and clamping nut are balanced separately!

Downloads & documents

Compare with similar products

This article


Recommendations


ER clamping nut for sealing rings, for ER: 20

ER clamping nut for sealing rings, for ER: 20

External ⌀ D 34 mm 34 mm 38 mm 34 mm
Overall length L 19.5 mm 19.5 mm 22.6 mm 19.5 mm
Thread M25×1.5 M25×1.5 M28×1 M25×1.5
maximum tightening torque 100 Nm 110 Nm 80 Nm 110 Nm
Standard DIN 6499 D DIN 6499 D DIN 6499 D DIN 6499 D
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 6.3 at 15,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm
Type of product Clamping nut Clamping nut Clamping nut Clamping nut

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart