• The item cannot be ordered due to missing prices.

ER clamping nut 20

Article no.: 309580 20

Select article variation and quantity

for ER Unit price incl. VAT
  • Standard: DIN 6499 D
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for ER 20 mm
    Standard DIN 6499 D
    Balance quality G at rotational speed G 6.3 at 15,000 rpm
    Overall length L 19.5 mm
    External ⌀ D 34 mm
    Thread M25×1.5
    maximum tightening torque 110 Nm
    Type of product Clamping nut

    Identification numbers & Classifications

    Article number 309580 20
    EAN / GTIN 4045197743299
    Manufacturer number 309580 20

    Description

    Version:

    Thread and taper ground in a single setup for highest concentricity.
    With hexagon 25 AF.

    Suitable for:

    All standard ER collet chucks.

    Optional extras:

    ER clamping wrench, No. 309680309740.
    Single open ended spanner (for size 16), No. 613300 size 25.

    Note:

    Collet chuck and clamping nut are balanced separately!

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    ER clamping nut  20

    ER clamping nut 20

    External ⌀ D 34 38
    Overall length L 19.5 22.6
    Thread M25×1.5 M28×1
    maximum tightening torque 110 80
    Standard DIN 6499 D DIN 6499 D
    Balance quality G at rotational speed G 6.3 at 15,000 rpm G 2.5 at 25,000 rpm
    Type of product Clamping nut Clamping nut

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart