{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 25 mm | |
Standard | DIN 6499 D | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Overall length L | 21 mm | |
External ⌀ D | 42 mm | |
Thread | M32×1.5 | |
maximum tightening torque | 140 Nm | |
Type of product | Clamping nut |
Article number | 309580 25 | |
EAN / GTIN | 4045197151957 | |
Manufacturer number | 309580 25 |