{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 20 mm | |
Standard | DIN 6499 D | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Overall length L | 19.5 mm | |
External ⌀ D | 34 mm | |
Thread | M25×1.5 | |
maximum tightening torque | 110 Nm | |
Width across flats AF | 30 mm | |
Type of product | Clamping nut |
Article number | 309610 20 | |
EAN / GTIN | 4062406787318 | |
Manufacturer number | 309610 20 |
This article |
Recommendations |
||
---|---|---|---|
ER clamping nut High Speed, for ER: 20 |
|||
External ⌀ D | 34 mm | 34 mm | 38 mm |
Overall length L | 19.5 mm | 19.5 mm | 22.6 mm |
Thread | M25×1.5 | M25×1.5 | M28×1 |
maximum tightening torque | 110 Nm | 110 Nm | 80 Nm |
Standard | DIN 6499 D | DIN 6499 D | DIN 6499 D |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 6.3 at 15,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Clamping nut | Clamping nut | Clamping nut |