{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 16 mm | |
Standard | DIN 6499 D | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Overall length L | 18 mm | |
External ⌀ D | 28 mm | |
Thread | M22×1.5 | |
maximum tightening torque | 80 Nm | |
Type of product | Clamping nut |
Article number | 309610 16 | |
EAN / GTIN | 4045197291974 | |
Manufacturer number | 309610 16 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER clamping nut High Speed, for ER: 16 |
||||
External ⌀ D | 28 mm | 28 mm | 32 mm | 33.5 mm |
for ER | 16 mm | 16 mm | 16 mm | 16 mm |
Overall length L | 18 mm | 18 mm | 18 mm | 20.6 mm |
Thread | M22×1.5 | M22 ×1.5 | M22×1.5 | M24×1 |
Standard | DIN 6499 D | DIN 6499 D | DIN 6499 D | DIN 6499 D |
Type of product | Clamping nut | Clamping nut | Clamping nut | Clamping nut |