{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 5 mm | |
Adapter | ER 25 | |
Norm | ISO 15488-A | |
Concentricity | ≤ 2 µm | |
Type | 429 E | |
External ⌀ D | 25.7 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 309374 5 | |
EAN / GTIN | 2050001766328 | |
Manufacturer number | 13625010500 |