• The item cannot be ordered due to missing prices.

ER collet HP with seal 14 mm

Article no.: 309374 14

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 14 mm
    Adapter ER 25
    Standard ISO 15488-A
    Concentricity ≤ 2 µm
    Type 429 E
    External ⌀ D 25.7 mm
    Overall length L 34 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309374 14
    EAN / GTIN 2050001768148
    Manufacturer number 13625011400

    Description

    Version:

    System concentricity and repetition accuracy 3 µm (3×D, maximum = 50 mm), in conjunction with FAHRION CENTRO P chucks.
    Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

    Advantage:

    The coating increases the service life of the collet and ensures full functionality and precision.

    Suitable for:

    Precision ER collet chuck CENTRO P.

    Note:

    • Optimum concentricity only when used in CENTRO P chucks.
    • Clamping range h10 (nominal size only).

    With seal for through-coolant feed (for use up to 60 bar). Similar to ISO 15488-A.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart