• The item cannot be ordered due to missing prices.

ER collet HP with seal 13 mm

Article no.: 309374 13

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Norm: ISO 15488-A
  • Concentricity: ≤ 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 13 mm
Adapter ER 25
Norm ISO 15488-A
Concentricity ≤ 2 µm
Type 429 E
External ⌀ D 25.7 mm
Overall length L 34 mm
Type of product Collet

Identification numbers & Classifications

Article number 309374 13
EAN / GTIN 2050001767967
Manufacturer number 13625011300

Description

Version:

System concentricity and repetition accuracy 3 µm (3×D, maximum = 50 mm), in conjunction with FAHRION CENTRO P chucks.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Suitable for:

Precision ER collet chuck CENTRO P.

Note:

  • Optimum concentricity only when used in CENTRO P chucks.
  • Clamping range h10 (nominal size only).

With seal for through-coolant feed (for use up to 60 bar). Similar to ISO 15488-A.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart