{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | HSK-A 63 short | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 95 mm | |
External ⌀ D | 34 mm | |
⌀ D2 | 27 mm | |
Type of product | Shrink-fit chuck |
Article number | 308187 16 | |
EAN / GTIN | 4045197290908 | |
Manufacturer number | 308187 16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Shrink-fit chuck with cooling channel bore 16 mm |
|||
⌀ D2 | 27 | 27 | 27 |
Adapter | HSK-A 63 short | HSK-A 63 short | HSK-A 63 short |
Overhang dimension A | 95 | 95 | 95 |
External ⌀ D | 34 | 34 | 34 |
Shape | A | A | A |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 |
Type of product | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck |