{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | HSK-A 63 short | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 95 mm | |
External ⌀ D | 34 mm | |
⌀ D2 | 27 mm | |
Type of product | Shrink-fit chuck |
Article number | 308172 16 | |
EAN / GTIN | 4045197945358 | |
Manufacturer number | 308172 16 |
This article |
Recommendations |
||
---|---|---|---|
Shrink-fit chuck with 4 cooling channel bores, nickel-plated, HSK-A 63 short, Clamping ⌀ D1: 16mm |
|||
⌀ D2 | 27 mm | 27 mm | 27 mm |
Arbor standard | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 |
External ⌀ D | 34 mm | 34 mm | 34 mm |
Shape | A | A | A |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 16 mm | 16 mm | 16 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |