{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | HSK-A 63 short | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 90 mm | |
External ⌀ D | 32 mm | |
⌀ D2 | 24 mm | |
Type of product | Shrink-fit chuck |
Article number | 308172 12 | |
EAN / GTIN | 4045197945341 | |
Manufacturer number | 308172 12 |
This article |
Recommendations |
||
---|---|---|---|
Shrink-fit chuck with 4 cooling channel bores, nickel-plated, HSK-A 63 short, Clamping ⌀ D1: 12mm |
|||
Arbor standard | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 |
Overhang dimension A | 90 mm | 90 mm | 90 mm |
External ⌀ D | 32 mm | 32 mm | 32 mm |
Shape | A | A | A |
Clamping ⌀ D1 | 12 mm | 12 mm | 12 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC; HPC | HSC; HPC | HSC; HPC |