{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 5 mm | |
Adapter | HSK-A 63 short | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 80 mm | |
External ⌀ D | 17 mm | |
⌀ D2 | 12 mm | |
Type of product | Shrink-fit chuck |
Article number | 308187 5 | |
EAN / GTIN | 4045197646330 | |
Manufacturer number | 308187 5 |
This article |
Recommendations |
||
---|---|---|---|
Shrink-fit chuck with cooling channel bore, HSK-A 63 short, Clamping range ⌀ D1: 5mm |
|||
⌀ D2 | 12 mm | 12 mm | 12 mm |
Adapter | HSK-A 63 short | HSK-A 63 short | HSK-A 63 short |
Arbor standard | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 | DIN 69893; DIN 69893 |
Shape | A | A | A |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC; HPC | HSC; HPC | HPC; HSC |
Type of product | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck |