This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

HD chuck medium, slim, Form ADB, BT 40, Clamping range ⌀ D1: 32mm

Article no.: 303455 32

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 32 mm
Adapter BT 40
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 90 mm
⌀ D2 63 mm
External ⌀ D 62 mm
L2 48 mm
Thread M M16×1
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 303455 32
Manufacturer number 22.507.40.32.Z

Description

Version:

  • Radial run-out ≤ 3 µm.
  • Axial length adjustment (travel 10 mm) available.
  • Flexible due to the use of reducing sleeves.
  • Coolant pressure up to 80 bar.

Application:

For drilling, reaming, and finish milling.

Supplied with:

Hexagon cross-bar wrench.

Optional extras:

Pull studs (PS) No. 308760308806, Slotted reducing sleeves No. 302135302180.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart