{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 10 mm | |
Adapter | BT 40 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 90 mm | |
⌀ D2 | 30 mm | |
External ⌀ D | 49.5 mm | |
L2 | 35 mm | |
Thread M | M8×1 | |
Type of product | Hydraulic clamping chuck |
Article number | 303455 10 | |
Manufacturer number | 22.507.40.10.Z |