{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | BT 40 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 90 mm | |
⌀ D2 | 38 mm | |
External ⌀ D | 49.5 mm | |
L2 | 45 mm | |
Thread M | M12×1 | |
Type of product | Hydraulic clamping chuck |
Article number | 303455 16 | |
Manufacturer number | 22.507.40.16.Z |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HD chuck medium, slim, Form ADB 16 mm |
on request
In stock
9 pieces in stock
€ 675,05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
€ 343,85
plus VAT at the current rate
Prices plus delivery costs
|
|||
Adapter | BT 40 | BT 40 short | BT 40 A = 120 | HSK-A 63 A = 120 | BT 40 |
Arbor standard | JIS B6339 ;ISO 7388-2 | JIS B6339 ;ISO 7388-2 | JIS B6339 ;ISO 7388-2 | DIN 69893 ;ISO 12164-1 | JIS B6339 ;JIS B6339 |
External ⌀ D | 49.5 | 46 | 49.5 | 50 | 44.5 |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HPC |
Type of product | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic clamping chuck |