{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 3-26 mm | |
Adapter | BT 50 short | |
Arbor standard | JIS B6339; JIS B6339 | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 3 mm - 26 mm | |
Overhang dimension A | 80 mm | |
External ⌀ D | 63 mm | |
Spare ER clamping nut | 40 | |
ER chuck key | 40 | |
Type of product | Collet chuck |
Article number | 302817 40 | |
EAN / GTIN | 4062406100902 | |
Manufacturer number | 302817 40 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
ER collet chuck Form AD, BT 50 short, for ER collet size: 40 |
||||||
Adapter | BT 50 short | BT 40 short | BT 50 short | BT 40 short | BT 50 short | BT 40 short |
Arbor standard | JIS B6339; JIS B6339 | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 | JIS B6339; JIS B6339 | JIS B6339; JIS B6339 |
Overhang dimension A | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm |
External ⌀ D | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |
Clamping range | 3 mm - 26 mm | 3 mm - 26 mm | 3 mm - 26 mm | 3 mm - 26 mm | 3 mm - 26 mm | 3 mm - 26 mm |
Machining strategy | HSC | HSC | HSC | HSC | HSC | HSC |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck |