{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 40 | |
Clamping ⌀ D1 | 3-26 mm | |
Adapter | BT 50 short | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 3 mm - 26 mm | |
Overhang dimension A | 80 mm | |
External ⌀ D | 63 mm | |
Spare ER clamping nut | 40 | |
ER chuck key | 40 | |
Type of product | Collet chuck |
Article number | 302818 40 | |
EAN / GTIN | 4045197944856 | |
Manufacturer number | 302818 40 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() ER collet chuck Form ADB 40 |
||||
Overhang dimension A | 80 mm | 80 mm | 80 mm | 80 mm |
External ⌀ D | 63 mm | 63 mm | 63 mm | 63 mm |
Shape | ADB | ADB | AD | AD |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC | HSC | HSC |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck |