{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 1-13 mm | |
Adapter | BT 50 short | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 13 mm | |
Overhang dimension A | 80 mm | |
External ⌀ D | 34 mm | |
Spare ER clamping nut | 20 | |
ER chuck key | 20 | |
Type of product | Collet chuck |
Article number | 302818 20 | |
EAN / GTIN | 4062406100346 | |
Manufacturer number | 302818 20 |
This article |
Recommendations |
|
---|---|---|
ER collet chuck Form ADB 20 |
||
Adapter | BT 50 short | BT 30 A = 60 |
Arbor standard | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 |
Overhang dimension A | 80 mm | 60 mm |
Concentricity | ≤ 3 µm | ≤ 3 µm |
Machining strategy | HSC | HSC |
Spare ER clamping nut | 20 | 20 |
Type of product | Collet chuck | Collet chuck |