{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 0.5-10 mm | |
Adapter | BT 50 short | |
Arbor standard | JIS B6339; JIS B6339 | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 80 mm | |
External ⌀ D | 28 mm | |
Spare ER clamping nut | 16 | |
ER chuck key | 16 | |
Type of product | Collet chuck |
Article number | 302817 16 | |
EAN / GTIN | 4062406100865 | |
Manufacturer number | 302817 16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet chuck Form AD 16 |
|||
Overhang dimension A | 80 | 100 | 60 |
External ⌀ D | 28 | 28 | 28 |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 0.5-10 | 0.5-10 | 0.5-10 |
Clamping range | 0.5 ;10 | 0.5 ;10 | 0.5 ;10 |
Machining strategy | HSC | HSC | HSC |
Spare ER clamping nut | 16 | 16 | 16 |