{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
Adapter | BT 50 short | |
Standard | DIN 6359 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 63 mm | |
External ⌀ D | 28 mm | |
Spare clamping screw No. 30 9900 | 8 | |
Type of product | Side lock arbor |
Article number | 302660 8 | |
EAN / GTIN | 4250122615682 | |
Manufacturer number | 506.04.08.63 |
This article |
Recommendations |
|||
---|---|---|---|---|
Side lock arbor Form ADB, BT 50 short, Clamping range ⌀ D1: 8mm |
||||
Adapter | BT 50 short | BT 50 short | BT 50 short | BT 50 short |
Overhang dimension A | 63 mm | 63 mm | 63 mm | 63 mm |
External ⌀ D | 28 mm | 28 mm | 28 mm | 28 mm |
Spare clamping screw No. 30 9900 | 8 | 8 | 8 | 8 |
Standard | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Machining strategy | HPC | HPC | HPC | HPC |