{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | BT 50 short | |
Standard | DIN 6359 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 80 mm | |
External ⌀ D | 48 mm | |
Spare clamping screw No. 30 9900 | 16 | |
Type of product | Side lock arbor |
Article number | 302660 16 | |
EAN / GTIN | 4250122615774 | |
Manufacturer number | 506.04.16.80 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Side lock arbor Form ADB 16 mm |
||||
Adapter | BT 50 short | BT 50 short | BT 50 short | BT 50 short |
Arbor standard | JIS B6339; ISO 7388-2 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 |
Overhang dimension A | 80 mm | 80 mm | 80 mm | 80 mm |
External ⌀ D | 48 mm | 48 mm | 48 mm | 48 mm |
Spare clamping screw No. 30 9900 | 16 | 16 | 16 | 16 |
Standard | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 |
Clamping ⌀ D1 | 16 mm | 16 mm | 16 mm | 16 mm |