• The item cannot be ordered due to missing prices.

Side lock arbor Form ADB 32 mm

Article no.: 302660 32

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 32 mm
Adapter BT 50 short
Standard DIN 6359
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 105 mm
External ⌀ D 72 mm
Spare clamping screw No. 30 9900 32
Type of product Side lock arbor

Identification numbers & Classifications

Article number 302660 32
EAN / GTIN 4250122615859
Manufacturer number 506.04.32.105

Description

Version:

All shanks burnished.

Application:

For clamping tools with side flats to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308760308802. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Compare with similar products

This article


Recommendations


Side lock arbor Form ADB 32 mm

Side lock arbor Form ADB 32 mm

Adapter BT 50 short BT 50 short BT 50 short
Arbor standard JIS B6339; ISO 7388-2 ISO 7388-2; JIS B6339 ISO 7388-2; JIS B6339
Overhang dimension A 105 mm 105 mm 105 mm
External ⌀ D 72 mm 72 mm 72 mm
Spare clamping screw No. 30 9900 32 32 32
Standard DIN 6359 DIN 6359 DIN 6359
Concentricity ≤ 3 µm ≤ 3 µm ≤ 3 µm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart