• The item cannot be ordered due to missing prices.

Shrink-fit chuck 20 mm

Article no.: 302355 20
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter SK 50 A = 200
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 200 mm
External ⌀ D 41 mm
⌀ D2 33 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 302355 20
EAN / GTIN 4045197288851

Description

Version:

  • High-temperature steel.
  • Size 3 -5 for carbide, from size 6 for HSS and carbide.
  • All shanks hard turned (for smooth running!).
  • With RFID/Balluffchip bore.

Application:

For clamping tools with parallel shank to h6 tolerance.
Suitable for inductive, contact, and hot-air shrink units.

Optional extras:

Pull studs (PS) No. 308600308800. PS wrenches No. 308820308835, Shrink-fit chuck extensions No. 302410302419. Shrink-fit units, accessories No. 354210354450, balancing screws set No. 309906 size 180.

Downloads & documents

Compare with similar products

This article


Recommendations


Shrink-fit chuck  20 mm

Shrink-fit chuck 20 mm

⌀ D2 33 33 33 33 33 33 33 33 33 33 33 33 33 33 33 33 33 33 33 33
Adapter SK 50 A = 200 SK 40 short SK 40 A = 120 SK 40 A = 120 SK 40 A = 160 SK 40 A = 130 SK 40 short SK 50 A = 160 SK 50 A = 120 SK 50 short SK 50 short SK 40 A = 200 SK 40 A = 130 SK 30 short SK 40 short SK 50 short SK 40 A = 160 SK 30 short SK 50 A = 160 SK 50 A = 120
Arbor standard ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1
Overhang dimension A 200 80 120 120 160 130 80 160 120 80 80 200 130 80 80 80 160 80 160 120
Shape ADB ADB ADB ADB ADB ADB ADB ADB ADB ADB ADB ADB ADB ADB ADB ADB ADB ADB ADB ADB
Concentricity ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3
Type of product Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart