• The item cannot be ordered due to missing prices.

Intermediate sleeve 50/40

Article no.: 301273 50/40

Select article variation and quantity

Short taper SK / SK 1 Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 15,000 rpm
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter SK 50
Arbor standard ISO 7388-1
Shape A
Balance quality G at rotational speed G 2.5 at 15,000 rpm
Concentricity ≤ 5 µm
Overhang dimension A 70 mm
External ⌀ D 70 mm
Type of product Intermediate sleeve

Identification numbers & Classifications

Article number 301273 50/40
EAN / GTIN 4062406105112
Manufacturer number 301273 50/40

Description

Supplied with:

With built-in connecting screw for arbors according to ISO 7388-1. (Formerly DIN 69871)

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart