{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper internal | 4 | |
Adapter | SK 50 short | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 12,000 rpm | |
Concentricity | ≤ 8 µm | |
Overhang dimension A | 95 mm | |
External ⌀ D | 48 mm | |
Type of product | Arbor adapter |
Article number | 301185 4 | |
EAN / GTIN | 4062406252229 | |
Manufacturer number | 301185 4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
MT reducing adapter with tang, Form AD, SK 50 short, MT internal: 4 |
||||||
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 | ISO 7388-1 |
Overhang dimension A | 95 mm | 95 mm | 95 mm | 95 mm | 95 mm | 95 mm |
External ⌀ D | 48 mm | 48 mm | 48 mm | 48 mm | 48 mm | 48 mm |
Shape | AD | AD | AD | AD | AD | AD |
Concentricity | ≤ 8 µm | ≤ 8 µm | ≤ 8 µm | ≤ 8 µm | ≤ 8 µm | ≤ 8 µm |
Balance quality G at rotational speed | G 6.3 at 12,000 rpm | G 6.3 at 12,000 rpm | G 6.3 at 12,000 rpm | G 6.3 at 15,000 rpm | G 6.3 at 15,000 rpm | G 6.3 at 12,000 rpm |
Type of product | Arbor adapter | Arbor adapter | Arbor adapter | Arbor adapter | Arbor adapter | Arbor adapter |