• The item cannot be ordered due to missing prices.

MT reducing adapter with tang, Form AD 3

Article no.: 301185 3

Select article variation and quantity

MT internal Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 12,000 rpm
  • Concentricity: ≤ 8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Morse taper internal 3
    Adapter SK 50 short
    Arbor standard ISO 7388-1
    Shape AD
    Balance quality G at rotational speed G 6.3 at 12,000 rpm
    Concentricity ≤ 8 µm
    Overhang dimension A 65 mm
    External ⌀ D 40 mm
    Type of product Arbor adapter

    Identification numbers & Classifications

    Article number 301185 3
    EAN / GTIN 4062406252212
    Manufacturer number 301185 3

    Description

    Version:

    All shanks fine bead blasted.
    • Ground internally and externally.
    • With Balluff/RFID chip bore.

    Optional extras:

    Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    MT reducing adapter with tang, Form AD 3

    MT reducing adapter with tang, Form AD 3

    Adapter SK 50 short SK 50 short
    Arbor standard ISO 7388-1 ISO 7388-1
    Overhang dimension A 65 65
    Shape AD AD
    Concentricity ≤ 8 ≤ 8
    Balance quality G at rotational speed G 6.3 at 12,000 rpm G 6.3 at 12,000 rpm
    Type of product Arbor adapter Arbor adapter

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart