{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper internal | 2 | |
Adapter | SK 50 short | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 12,000 rpm | |
Concentricity | ≤ 8 µm | |
Overhang dimension A | 60 mm | |
External ⌀ D | 32 mm | |
Type of product | Arbor adapter |
Article number | 301185 2 | |
EAN / GTIN | 4062406252205 | |
Manufacturer number | 301185 2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() MT reducing adapter with tang, Form AD 2 |
||
Adapter | SK 50 short | SK 50 short |
Arbor standard | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 60 | 60 |
External ⌀ D | 32 | 32 |
Shape | AD | AD |
Morse taper internal | 2 | 2 |
Type of product | Arbor adapter | Arbor adapter |