• The item cannot be ordered due to missing prices.

CENTRO P ER collet holder cylindrical 16

Article no.: 300682 16

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Centro P
for ER collets 16
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 0.5 mm - 10 mm
External ⌀ D 22 mm
Shank ⌀ d 16 mm
Shank length L1 117 mm
L2 33 mm
Type of product Collet chuck

Identification numbers & Classifications

Article number 300682 16
EAN / GTIN 2050001705686
Manufacturer number 42316001500

Description

Version:

Fahrion CENTRO P cylindrical holder without clamping nuts.
Through hole for internal cooling provided.

Application:

For extending the reach of side lock arbors or collet chucks.

Optional extras:

Clamping wrenches No. 309754; 309756.
ER collets No. 309365309372, ER mini nut CP No. 309655; 309665.

Note:

Not suitable for shrink processes.

Downloads & documents

Suitable products

Spare parts

From the same series "Centro P" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart