{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | SK 50 A = 130 | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 130 mm | |
External ⌀ D | 52 mm | |
Spare clamping screw No. 30 9900 | 20 | |
Type of product | Side lock arbor |
Article number | 300345 20 | |
EAN / GTIN | 4045197284129 | |
Manufacturer number | 300345 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Side lock arbor Form ADB 20 mm |
||||||
Adapter | SK 50 A = 130 | SK 40 A = 130 | SK 40 A = 130 | SK 50 A = 130 | SK 40 A = 130 | SK 50 A = 130 |
Overhang dimension A | 130 | 130 | 130 | 130 | 130 | 130 |
Spare clamping screw No. 30 9900 | 20 | 20 | 20 | 20 | 20 | 20 |
Standard | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 |
Clamping ⌀ D1 | 20 | 20 | 20 | 20 | 20 | 20 |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |